Beli hitachi vacuum cleaner di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- HITACHI Vacuum Cleaner for Clean Roomatribut:
- Dust collection system: Paper pack
- Power Supply (V): Single phase 100
- RYU Vacuum Cleaner (Penyedot Debu)Deskripsi:Vacuum Cleaner RVC20L is One of The Best Dry Vacuum Cleaner. Requires 800W Electricity to Produce Suction Power of More Than 15Kpa. With a Capacity of 20L Tank, Suitable For Use in All Rooms of The House.atribut:
- Frequency (Hz): 50
- K3L License: Yes
- Epson Printer Ink Tank EcoTank All-in-One (Mesin Cetak/Print Multifungsi)Deskripsi:The multifunctional printing solutions - EcoTank L3210 is designed to improve business cost savings and print productivity. Expect a high print yield of up to 4,500 pages for black-and-white, and 7,500 pages for colour. You can even print borderless photos up to 4R size. The integrated ink tanks and designated nozzles ensure spill-free and error-free refilling.
- TEKIRO Glue Gun (Lem Tembak)Deskripsi:TEKIRO LEM TEMBAK 20 WATT - GLUE GUN - LEM TEMBAK LILIN - PERKAKASDaya : 20 Watt- Fast Heating- Easy to Use- Ideal for Crafts
- RS PRO Handheld Mini Vacuum Cleaner for Small ParticlesDeskripsi:RS PRO Compact service engineers' vacuum cleaner for small particlesIntroducing a compact, mains powered service engineers’ vacuum cleaner from RS PRO. This excellent vacuum cleaner has been designed for 220/240V a.c. operation and combined with a powerful 800W motor for powerful suction. Conductive utensils, clipped into a lid, and filtration down to 0.3 microns, makes the unit ideal for collection of small particles in the laboratory or black and coloured toners from lasers, copiers and printers. This vacuum cleaner is also ESD safe for electronic devices and features self-sealing cartridge system to avoid spills in transit of the cleaner and also during filter changes. Cartridges are easily replaceable and replacements are available to buy separately (484-4826). Typical Applications:This portable mini vacuum cleaner for small particles has been designed to be used with office and laboratory equipment. It is ESD approved so can be safely used with all kind of electronic devices. Powerful, mains powered 800W electric motor ensures high suction power and hassle-free operation.The set includes:• Flexible hose,• Crevice tool and brush,• Flexible snorkel tubeatribut:
- Application: Small Particles
- Cable Length (m): 3
- Colour: Black
- Dry Capacity (L): 4.6 Hepa cartridge
- Includes: Brush, Crevice Tool, Flexible Hose, Flexible Snorkel Tube
- Plug Type: Type G - British 3-pin
- Power Rating (W): 800
- Supply Voltage (V): 220 - 240 AC
- Vacuum Cleaner Type: Handheld
- NILFISK Vacuum Wet and Dry (Penyedot Debu)Deskripsi:The VHO 200 is a powerful vacuum for liquids with a diverting valve for convenient and fast container emptying. A metal basket for the metal chips recovery is also available as well as different kinds of nylon filters, letting the user select the required level of filtration for the application and then re-use the collected materials (both liquids and solids). The container emptying is performed manually by a ball valve or by differential pressure with discharge accessories kit. The VHO200 cleverly uses its twin vacuum motors to both collect and then to discharge the collected liquid without the need for an integral electric discharge pump. 2,4 kW power rating using two single-phase by-pass motors placed within a protective polypropylene cover connected to the container by a self-centering metal band. Once the metal band is released the motor-head is free to be tilted open. To protect the motors the VHO200 safety measures are comprehensive: both a visual cut off system and a float shut-off system are fitted as well as a double filter pad and an absorbent pad. A metal basket for metal chips recovery with integrated float shut-off is also available as well as different kinds of nylon filters, letting the user choose appropriate levels of filtration for the task and then to re-use the collected material (both liquids and solids). Oil mist can be filtered as well by a dedicated filter positioned under the motorhead. The drain point on the bottom of the container allows complete draining of the liquid collected. The container is easily removable for cleaning. With all these features this machine is suitable for many different sectors: ideal for the oil recovery and recycling from tooling machines, in its stainless steel version (with the exception of the motor-head and the trolley) it’s also suitable for chemical & pharmaceutical use as well as in food companies whenever there is the need to collect liquid. Dedicated accessory kits for different sectors are also available.
- KRISBOW Metal Shearsatribut:
- Max. Capacity Flat Steel (mm): 70x6
- monotaro Metal Lever Shear (Cutting Cutter)Deskripsi:It is convenient for cutting iron plate etc. when working on site with lever type cutting cutter. Workable with up to 300 mm wider cutter blade. The blade is heat treated.. For cutting of iron plate, small diameter round bar etc.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Cutting Capacity (mm) Round Bar: 13 (copper, aluminum, stainless steel, iron, carbon steel)
- Material: steel
- Materials (Blade): Carbon tool steel (equivalent to SK 4)
- Effective Flute Length (mm): About 200
- Blade Length (mm): 305
- Hardness: HRC60
- Handle Length (mm): 850
- Cutting Capacity (Thickness x Width) (mm): Flat plate 0.1 to 6x70 (stainless steel, iron, carbon steel), flat plate 0.1 to 7x200 (aluminum, copper)
- Dimensions (mm): 150x465x1135
- Visalux Lampu Emergency LEDatribut:
- Color: White
- KRISBOW Profile Cutting Machine (Mesin Potong Pelat)atribut:
- Rated Input Voltage (V/Ph/Hz): 220/1/50
- Cutting Thickness (mm): 6-100
- Ø Circle Cutting (mm): 20-600
- Length of Line Cutting (mm): 1200
- Max Size of Cutting Square (mm): 500x500
- Cutting Speed (mm/minute): 50-750
- Dimensions (mm): 750x300x700
- Max. Size of Cutting Rectangle (mm): 400x900/450x750
- Visalux Isolasiatribut:
- Length (yard): 20
- Material: PVC
- Width (inch): 3/4
- NILFISK Vacuum Dry Backpack with Hepa Eu (Penyedot Debu)Deskripsi:There are many things that should be present in a good backpack vacuum cleaner. It should be light in weight, with even weight distribution, and the noise level must be as low as possible. At the same time, the power needs to be sufficient for fast, effective cleaning, and the dust bag must be large enough to avoid constant changing. Without these basics, a backpack vacuum cleaner is uncomfortable and impractical to operate. The GD5 backpack vacuum cleaner meets these criteria and more. There are many things that should be present in a good backpack vacuum cleaner. It should be light in weight, with even weight distribution, and the noise level must be as low as possible.The Nilfisk GD 5 backpack vacuums surpass all criteria, making fast productive cleaning at a price that won’t bust your budget.atribut:
- Rated Power (W): 1300
- Dimensions (mm): 380x260x570
- Cable Lengt (m): 15
- Vacuum at Nozzle (kPa): 24
- Air Flow (L/s): 41
- Dust Bag Capacity (L): 5
- Frequency (Hz): 50-60
- Main Filter Area (cm²): 1400
- Sound Pressure Level (dBA): 59
- Suction Motor Power (W): 255
- Suction Power End of Tube (W): 240
- Voltage (V): 240
- INGCO Glue Gun (Pistol Lem)atribut:
- Voltage (V): 220-240
- Frequency (Hz): 50/60
- Fort Marker Tube (Tabung Penanda Kabel)atribut:
- Color: White
- INGCO Cordless Glue GunDeskripsi:INGCO Glue Gun // Mesin Alat Pemanas Tembakan Lem Tembak Lilin Bakar Panas Cair
Daftar Harga hitachi vacuum cleaner Terbaru November 2026
| HITACHI Vacuum Cleaner for Clean Room | Rp16.999.900 |
| KRISBOW Mesin Potong Plat | Rp4.999.900 |
| RYU Vacuum Cleaner (Penyedot Debu) | Rp819.900 |
| HITACHI Vacuum Cleaner (Penyedot Debu) | Rp509.900 |
| Epson Printer Ink Tank EcoTank All-in-One (Mesin Cetak/Print Multifungsi) | Rp2.299.900 |
| TOTAL Wet and Dry Vacuum Cleaner (Penyedot Debu) | Rp999.900 |
| Hoover Vacuum Replacement Parts & Accessories | Rp899.900 |
| TEKIRO Glue Gun (Lem Tembak) | Rp70.900 |
| RS PRO Handheld Mini Vacuum Cleaner for Small Particles | Rp44.999.900 |
| NILFISK Vacuum Wet and Dry (Penyedot Debu) | Rp3.399.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)





















































































































































/P102173985-1.jpg)
/6vP111402247-1.jpg)
/q4P106480940-1.jpg)
/3zP104081143-4.jpg)

%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Panas/TEKIRO%20Glue%20Gun%20(Lem%20Tembak)/k2P103683722-2.jpg)

/4iP103953162-1.jpg)

/P102245303-1.jpg)

/39P104578117-2.jpg)

/3iP103953126-1.jpg)
/7aP105459262-4.jpg)
/m2P103844794-2.jpg)

%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)